Beli Switch Oli di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Mulai

    Rp73.900

    Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Deskripsi:
    Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.
    atribut:
    • SAE Grade: 15W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  2. NOK Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  3. Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Mulai

    Rp53.900

    Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Deskripsi:
    MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.966/75.100/VI/2021
  4. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  5. NOK Oil Seal SB2 Type (Sil Oli)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp29.900

  6. MUSASHI Oil Level Gauge
    Mulai

    Rp109.900

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  7. KO-KEN 12.7 Sq Oil Pressure Switch Socket
    Mulai

    Rp379.900

    KO-KEN 12.7 Sq Oil Pressure Switch Socket
    atribut:
    • Dimension D2 (mm): 27
    • Slit Width (mm) : 24
  8. Furupla Oil Jug 2L
    Mulai

    Rp179.900

    Furupla Oil Jug 2L
    atribut:
    • Capacity (L): 2
    • Main Part Dimension (mm): 300x144x295
    • Nozzle Length (mm): 140
  9. MUSASHI Oil Level Gauge With Outer Diameter Collar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    MUSASHI Oil Level Gauge With Outer Diameter Collar
    atribut:
    • Material: Sight glass / polycarbonate resin
  10. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp8.699.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
  11. TTO Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  12. MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    Rating:
    80% of 100
    (1)
    Mulai

    Rp52.900

    MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    atribut:
    • Material: Sight glass / Polycarbonate Resin
    • Shape: circular
    • Type: Outer diameter brim Type
  13. KO-KEN 12.7 Sq Octagonal Socket for Oil Pressure Switch
    Mulai

    Rp399.900

    KO-KEN 12.7 Sq Octagonal Socket for Oil Pressure Switch
    atribut:
    • Dimension D1 (mm): 34
    • Dimension D2 (mm): 27
    • Dimension L (mm): 57
    • Size (mm): 24
    • Outlet Corner (inch): 18.5
    • Dimension I (mm): 18.50
  14. JTC Oil Pressure Sender Switch Socket
    Mulai

    Rp279.900

    JTC Oil Pressure Sender Switch Socket
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Square Drive (mm): 12.7
  15. HARDEN Pompa Oli Mini
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    HARDEN Pompa Oli Mini
    Deskripsi:
    -Terbuat dari plastik PET ramah lingkungan dan baja berkualitas tinggi-Konstruksi baja tahan karat berkualitas tinggi-Cerat logam fleksibel-Kaleng Minyak Plum Profesional-Terbuat dari baja halus-Sambungan tembaga-Kaleng Minyak Plum PRO-TAHAN MINYAK-TAHAN ABRASI-TAHAN PRESS-MINYAK CEPAT-Tampilan Produk1. Plastik Rekayasa Kekuatan TinggiKepala pot terbuat dari plastik rekayasa berkekuatan tinggi dengan alat kelengkapan tembaga, indah dan tahan lama.Panci minyak terbuat dari plastik khusus yang indah, dapat dilipat dan tidak pecah.2. Pengisap Berkilau Dua CakarBadan panci transparan, struktur baru, bahkan sisa minyak mudah untuk diperiksa.Teknologi hidrolik baru, tekanan tinggi, cepat diminyaki.3. Tekan Dengan Lancar dan FleksibelStruktur teknik penyegelan baru, tidak ada kebocoran, bisa ditekan dengan lancar dan fleksibel.Desain baru yang ditangani, lebih nyaman dan portabel.4. Baja Berkualitas Tinggi yang DipilihKepala pot dengan badan katup logam dan inti minyak yang memompa, penyegelan sambungan tembaga yang baik.Cantik dan tahan lama, bisa berulang kali digunakan lebih dari ribuan kali.5. Dilengkapi dengan Gantungan GantungBagian atas produk yang disetel suspensible hook, nyaman digantung saat bebas, tidak berantakan.
  16. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  17. DV Limit Switch TZ Series
    Mulai

    Rp91.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  18. Ojiden Foot Switch
    Mulai

    Rp509.900

  19. Pertamina Ëngine Oil Mesran SPR Min 20W-50 SG/CD SCRTY (Oli Mesin)
    Mulai

    Rp75.900

    Pertamina Ëngine Oil Mesran SPR Min 20W-50 SG/CD SCRTY (Oli Mesin)
    Deskripsi:
    MESRAN SUPER SAE 20W-50 adalah pelumas berkualitas tinggi untuk kendaraan berbahan bakar bensin.TINGKATAN MUTUMESRAN SUPER SAE 20W-50 memenuhi tingkatan mutu API SG/CD dan JASO MA.
    atribut:
    • Volume (L): 1
  20. Nihon Seiki Flow Switch
    Mulai

    Rp3.199.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
Daftar Harga Switch Oli Terbaru April 2026
Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Rp73.900
NOK Oil Seal (Sil Oli)Rp6.900
Pertamina Ëngine Oil Meditran S (Oli Mesin)Rp53.900
Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp2.499.900
NOK Oil Seal SB2 Type (Sil Oli)Rp29.900
MUSASHI Oil Level GaugeRp109.900
KO-KEN 12.7 Sq Oil Pressure Switch SocketRp379.900
Furupla Oil Jug 2LRp179.900
MUSASHI Oil Level Gauge With Outer Diameter CollarRp52.900
KRISBOW Pompa Oli PneumatikRp8.699.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)